Zoro Homepage

481 Seat Top Assembly, Black Vinyl

  • Mfr # 8778

  • Zoro # G422324514


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Backrest Angle Adjustment
30 to 85 degrees
Width
19.09 in
Length
24.02 in
Cushion Material
Polyurethane
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8778
Zoro #
G422324514
UPC #
11343004310
Country of Origin
Turkey

Dimensions

Width
19.09 in
Length
24.02 in
Height
21.65 in

Details

Backrest Angle Adjustment
30 to 85 degrees
Cushion Material
Polyurethane
Item
Seat Assembly
Color
Black
Material
Vinyl

Description

The Uni Pro 481 seat assembly is designed to fit a wide range of commercial turf, turf equipment, material handling, skid steers and ground service equipment to add maximum comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.