Zoro Homepage

700 Seat Top Assembly, Black Fabric

  • Mfr # 7779

  • Zoro # G022324440


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Backrest Angle Adjustment
34°
Armrest Type
Fold-Up
Length
19.75 in
Cushion Material
Foam
Width
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7779
Zoro #
G022324440
UPC #
11343010588
Country of Origin
United States

Dimensions

Length
19.75 in
Width
26.5 in
Height
19.5 in

Details

Item
Seat Top
Backrest Angle Adjustment
34°
Armrest Type
Fold-Up
Cushion Material
Foam
Color
Black
Material
Fabric
Includes
Includes heavy-duty single-locking slide rails

Description

Upgrade equipment to the Uni Pro 700 seat top assembly for a high-quality replacement seat designed for superior comfort and durability. Ideal for combines, crawler dozers, dumpers, forage harvesters, telehandlers, tractors, and wheel loaders, this seat enhances support and reduces fatigue while working in rough terrain.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.