
AGCO Allis/White Series 1060 Air Suspension Seat Kit Black/Gray Fabric
Mfr # 6722
Zoro # G822733954
product price: $1,632.99
/ea
Free Shipping & Returns
Key Features
Backrest Type
Reclining
Voltage
12 V
Armrest Type
Fold-up
Width
26 in
Material
Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6722
Zoro #
G822733954
UPC #
-
Country of Origin
United States
Dimensions
Width
26 in
Details
Backrest Type
Reclining
Voltage
12 V
Item
Air Suspension Seat Kit
Armrest Type
Fold-up
Material
Fabric
Color
Black/Gray
Description
Upgrade AGCO Allis or White Series tractors with this complete seat and suspension kit designed for long-lasting comfort and smoother operation. This Uni Pro 1060 seat kit is a deluxe replacement seat featuring a self-contained 12-volt air suspension system. Engineered to absorb shock and reduce vibration, it delivers a significantly more comfortable ride-especially in rough field conditions. The integrated compressor wires directly into your tractor’s electrical system for quick, hassle-free installation.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.