Allis Chalmers 8000 MSG85 Mechanical Suspension Kit Orig. Luxury Seat without Swivel

  • Mfr # 6508

  • Zoro # G522733643


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Width
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6508
Zoro #
G522733643
UPC #
-
Country of Origin
United States

Dimensions

Width
11.75 in

Details

Color
Black
Material
Steel
Item
Mechanical Suspension Kit

Description

Complete deluxe mechanical suspension replacement kit for Allis Chalmers 8000 series tractors, for original luxury seat without swivel. The KM MSG85 Mechanical Suspension offers a boost in vibration reduction for a more comfortable ride in even the most demanding conditions.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.