Shop UNI PRO
See all product information
Create Account
Backrest Cushion, Fits 1054 or Grammer 72X Seat, Black Vinyl
- Mfr # 8449
- Zoro # G422887347
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
All Hardware
Material
Vinyl
Cushion Material
Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8449
- Zoro #
- G422887347
- UPC #
- 011343011912
- Country of Origin
- United States
- Color
- Black
- Item
- Backrest Cushion Kit
- Includes
- All Hardware
- Material
- Vinyl
- Cushion Material
- Foam
Description
A high-quality replacement backrest cushion for your KM 1054 Seat to add comfort while you're busy at work.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.