
Case IH 5100-5200/71-89 600 Seat Top Assembly Kit Original Swivel Gray Fabric
Mfr # 6560
Zoro # G922734127
product price: $529.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Length
19.69 in
Width
24.25 in
Armrest Type
Fold-up
Cushion Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6560
Zoro #
G922734127
UPC #
-
Country of Origin
United States
Dimensions
Length
19.69 in
Width
24.25 in
Depth
27.5 in
Details
Material
Fabric
Item
Seat Top Kit
Armrest Type
Fold-up
Cushion Material
Foam
Color
Gray
Description
Upgrade a Case IH 5100 and 5200 Series Maxxum, or 71, 72, and 89 Series Magnum tractor with this Uni Pro 600 seat top kit, a high-quality replacement seat designed for superior comfort and durability. This complete assembly seamlessly replaces your original air suspension seat without an original swivel, delivering long-lasting performance in tough conditions.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.