Case IH/New Holland-Ford 143 Bucket Seat Kit, Black Vinyl

  • Mfr # 6797

  • Zoro # G622324604


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Cushion Type
Ergonomic
Frame Material
Molded Plastic
Material
Vinyl
Includes
Bucket seat, adjustable hinge brackets, mounting hardware, and installation instructions
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6797
Zoro #
G622324604
UPC #
11343002989
Country of Origin
United States

Details

Cushion Type
Ergonomic
Frame Material
Molded Plastic
Material
Vinyl
Item
Bucket Seat
Includes
Bucket seat, adjustable hinge brackets, mounting hardware, and installation instructions
Color
Black

Description

Upgrade select compact tractors with this high-quality replacement Uni Pro 143 bucket seat kit, designed for Case IH DX and Farmall tractors, as well as New Holland-Ford Workmaster, TC, Boomer, T, and TZ Series models. Built for durability and comfort, this seat keeps you supported through long hours in the field. Requires a twist-in mounted seat switch.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.