Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fold-Up Adjustable Armrest Fits 722/1055/1060/1250 Black Dura-Tex Left-Hand

  • Mfr # 7966

  • Zoro # G722733832


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Dura-Tex
Color
Black
Armrest Type
Foldable
Core Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7966
Zoro #
G722733832
UPC #
-
Country of Origin
United States

Details

Material
Dura-Tex
Color
Black
Armrest Type
Foldable
Core Material
Steel
Item
Armrest Kit

Description

Use the KM Grammer Fold-Up and Adjustable Armrests to add extra safety to your KM 722, KM 731, KM 741, KM 1054, KM 1055, KM 1057, KM 1060, KM 1061, KM 1250 with Pods, KM 1251 or KM MSG97AL/722 with Pods Seat to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.