
Hyster E-H-J-P-S Series Forklift Mechanical Suspension Seat Black Vinyl
Mfr # 8646
Zoro # G422733699
product price: $1,161.99
/ea
Free Shipping & Returns
Key Features
Depth
21.89 in
Material
Vinyl
Backrest Shape
Asymmetrical
Width
23.7 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8646
Zoro #
G422733699
UPC #
-
Country of Origin
United States
Dimensions
Depth
21.89 in
Width
23.7 in
Details
Material
Vinyl
Backrest Shape
Asymmetrical
Item
Mechanical Suspension Seat
Color
Black
Description
Find comfort that never quits with this Uni Pro mechanical suspension seat built for Hyster E, H, J, P, and S Series forklifts. Engineered to reduce vibration and fatigue, this premium, low-profile seat is a drop-in replacement designed to meet the rigorous demands of warehouse and industrial environments. Built for durability and operator comfort, it ensures smooth operation and increased safety through every shift.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.