Instructional Buddy Seat for John Deere 7020-9000T Series Tractors, RE192707, Brown Fabric

  • Mfr # 8249

  • Zoro # G622324499


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Fabric
Core Material
Wood
Frame Material
Plastic
Includes
Includes lap belt, all hardware, and installation instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8249
Zoro #
G622324499
UPC #
11343011653
Country of Origin
United States

Details

Color
Brown
Material
Fabric
Item
Tractor Cab Buddy Seat
Core Material
Wood
Frame Material
Plastic
Includes
Includes lap belt, all hardware, and installation instructions
Mounting Plate Material
Steel

Description

Ensure comfort and safety for an extra rider with this durable instructional seat, designed to accommodate a child or adult in John Deere 7J, 7020-7030, 8000-8030(T), and 9000T Series tractors and select sprayers. Perfect for training, assisting, or simply bringing a buddy along for the ride while you work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.