International Harvester 340 Deluxe Utility Seat Assembly Orig. Pleated Black & White Vin

  • Mfr # 7572

  • Zoro # G422733651


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Steel
Finish
Red powder-coat
Bottom Material
Wood
Height
12.25 in
Depth
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7572
Zoro #
G422733651
UPC #
11343008202
Country of Origin
United States

Dimensions

Height
12.25 in
Depth
19.5 in
Backrest Thickness
2 in
Seat Cushion Thickness
4 in

Details

Frame Material
Steel
Finish
Red powder-coat
Bottom Material
Wood
Item
Seat Top Assembly
Color
Black & White
Material
Vinyl

Description

Upgrade select International Harvester tractors with this Uni Pro 340 original-style deluxe utility seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions, this restoration-quality seat is proudly made in the USA, providing the support you need while tackling tough jobs.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.