Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

International Harvester 350/John Deere 720 Armrest Kit

  • Mfr # 7209

  • Zoro # G222324707


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Armrest Type
Clip-on
Cushion Type
Foam
Finish
Black powder-coat
Core Material
Steel
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7209
Zoro #
G222324707
UPC #
11343013763
Country of Origin
United States

Details

Armrest Type
Clip-on
Item
Armrest Kit
Cushion Type
Foam
Finish
Black powder-coat
Core Material
Steel
Material
Vinyl
Color
Yellow
Includes
Includes a pair of armrests

Description

The IH 350/JD 720 Armrests are quality replacement armrests to update the existing armrests in your International Harvester or John Deere tractor to add comfort while you're busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.