International Harvester 560 Deluxe Seat Assembly, Original, Pleated Black & White Vinyl

  • Mfr # 7587

  • Zoro # G922324465


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Backrest Cushion Thickness
2 in
Frame Material
Steel
Material
Vinyl
Color
Black/White
Seat Cushion Thickness
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7587
Zoro #
G922324465
UPC #
11343008288
Country of Origin
United States

Dimensions

Backrest Cushion Thickness
2 in
Seat Cushion Thickness
4 in

Details

Item
Seat Top Assembly
Frame Material
Steel
Material
Vinyl
Color
Black/White

Description

Upgrade select International Harvester tractors with this Uni Pro 560 original-style deluxe seat top assembly, designed for lasting durability and all-day comfort. Featuring a sturdy steel frame and contoured cushions,, providing the support you need while tackling tough jobs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.