
John Deere Combine Air Suspension Seat AH227974-AXE48239 Brown Fabric
Mfr # 8570
Zoro # G522733803
product price: $1,815.99
/ea
Free Shipping & Returns
Key Features
Depth
22.95 in
Voltage
12 V
Material
Fabric
Width
25.9 in
Armrest Type
Fold-up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8570
Zoro #
G522733803
UPC #
-
Country of Origin
United States
Dimensions
Depth
22.95 in
Width
25.9 in
Details
Voltage
12 V
Material
Fabric
Item
Air Suspension Seat
Armrest Type
Fold-up
Isolator Type
Fore/aft
Color
Brown
Description
Upgrade John Deere combine equipment with this Uni Pro AH227974-AXE48239 air suspension seat, a premium Grammer replacement designed for a smoother, more comfortable ride in demanding agricultural applications. This drop-in replacement matches the OEM seat’s functionality and features, including control arm console brackets, while offering a durable and ergonomic design for enhanced operator comfort. Compatible with John Deere cotton pickers, cotton strippers, self-propelled and draper windrowers, sugar cane harvesters, combines, and self-propelled forage harvesters, this OEM-style replacement seat delivers the same functionality as the original, with only slight variations in cushion color and knob details. Ensure maximum comfort and performance in your John Deere machine with this high-quality air suspension seat.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.