Kubota RTV 500 Series Gray Bench Seat Cushion

  • Mfr # 8626

  • Zoro # G022324402


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Core Thickness
3/4 in
Core Material
A/C grade plywood
Thickness
4 in
For Use With
Kubota® RTV 500 Series work utility vehicle
Height
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8626
Zoro #
G022324402
UPC #
808841086265
Country of Origin
United States

Dimensions

Core Thickness
3/4 in
Thickness
4 in
Height
16.5 in
Width
42.5 in

Details

Core Material
A/C grade plywood
For Use With
Kubota® RTV 500 Series work utility vehicle
Item
Seat Cushion Kit
Material
Vinyl
Color
Gray

Description

High quality replacement seat cushion for your Kubota RTV 500 Series work utility vehicle to add comfort while you’re busy at work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.