Shop UNI PRO
See all product information
Create Account
Kubota RTV 900-1140 Series Backrest Cushion, For Bench Seat, K7311-56020, Gray Vinyl
- Mfr # 8624
- Zoro # G522324568
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Core Material
Wood
Material
Vinyl
Width
35.5 in
Thickness
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8624
- Zoro #
- G522324568
- UPC #
- 11343003498
- Country of Origin
- Türkiye
- Color
- Gray
- Core Material
- Wood
- Material
- Vinyl
- Item
- Backrest Cushion Kit
Dimensions
- Width
- 35.5 in
- Thickness
- 3 in
- Height
- 9.5 in
Description
Enhance comfort with this high-quality replacement backrest cushion, designed for select Kubota RTV 900 or 1140 Series work utility vehicles. Built for durability and support, this cushion helps reduce fatigue, keeping you comfortable during long hours in the field. An easy upgrade for a smoother ride and improved productivity.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.