
Minneapolis-Moline/Oliver/White 1850 Seat Cushion, White Vinyl
Mfr # 7249
Zoro # G822324480
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Cushion Material
Foam
Thickness
4 in
Color
White
Core Material
Steel
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7249
Zoro #
G822324480
UPC #
11343005577
Country of Origin
United States
Dimensions
Thickness
4 in
Details
Cushion Material
Foam
Color
White
Item
Seat Cushion Kit
Core Material
Steel
Material
Vinyl
Description
A high-quality seat cushion to replace the worn out cushion on your Minneapolis-Moline, Oliver or White tractor to add comfort while you're busy at work.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.