Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MSG75 12-Volt Air Compressor Kit, Fits 136

  • Mfr # 8278

  • Zoro # G922324502


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Uni Pro™ - KM 136 Seat & Air Suspension or Grammer MSG75 Air Seat
Includes
Includes air compressor parts and mounting hardware
Material
Metal
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8278
Zoro #
G922324502
UPC #
11343013725
Country of Origin
Germany

Details

Color
Black
For Use With
Uni Pro™ - KM 136 Seat & Air Suspension or Grammer MSG75 Air Seat
Includes
Includes air compressor parts and mounting hardware
Material
Metal
Item
Air Compressor Kit
Voltage
12 V

Description

Use the KM 136 MSG75 12-Volt Air Compressor Kit to replace the existing 12-Volt compressor on your KM 136 Seat to keep your suspension looking sharp and functioning properly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.