
MSG85 Mechanical Suspension
Mfr # 8077
Zoro # G522324360
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Suspension Stroke
4 in
Height Adjustment
3 in
Includes
Includes a durable suspension cover
Width
11.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8077
Zoro #
G522324360
UPC #
11343005225
Country of Origin
United States
Dimensions
Height Adjustment
3 in
Width
11.75 in
Details
Suspension Stroke
4 in
Includes
Includes a durable suspension cover
Item
Mechanical Suspension
Color
Black
Description
Use the KM MSG85 Mechanical Suspension as a direct replacement for the original Grammer MSG85 Mechanical Suspension for a boost in vibration reduction, making for a more comfortable ride in even the most demanding conditions.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.