Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White 2-135 Early Seat Cushion

  • Mfr # 7440

  • Zoro # G822734104


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric
Core Material
Steel
Color
Red
Cushion Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7440
Zoro #
G822734104
UPC #
11343008042
Country of Origin
United States

Dimensions

Cushion Thickness
3 in

Details

Material
Fabric
Core Material
Steel
Color
Red
Item
Seat Cushion Kit

Description

A high quality seat cushion to replace the worn out cushion on your White Early Series tractor to add comfort while you're busy at work.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.