2" DIAPHRAM PUMP

  • Mfr # UNUDP2-TA

  • Zoro # G502135276


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3/8 in
Size
2 in
Length
3.1 in
Height
4.7 in
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UNUDP2-TA
Zoro #
G502135276
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
3/8 in
Size
2 in
Length
3.1 in
Height
4.7 in
Width
4.3 in

Details

Item
Diaphram Pump
Pressure Rating
30 To 85 Psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.