Concrete & Masonry Sealant 5 Gal.
- Mfr # USMX5G
- Zoro # G321869420
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Freeze/Thaw Resistant, Salt Resistant
Series
Uni-Seal Max
Features
Maintains Traction, Permanent Chemical Bond
Finish
Flat
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USMX5G
- Zoro #
- G321869420
- UPC #
- 850064557138
- Country of Origin
- United States
- Resistance Properties
- Freeze/Thaw Resistant, Salt Resistant
- Series
- Uni-Seal Max
- Features
- Maintains Traction, Permanent Chemical Bond
- Item
- Sealant
- Finish
- Flat
- Color
- Clear
- For Use On Surface Material
- Concrete, Masonry, Brick, Stone, Mortar, Stucco, Grout, Unglazed Tile, Terra Cotta
- Application
- Waterproofing, Moisture Reducing
Dimensions
- Container Size
- 5 gal
Description
Uni-Seal Max is a professional grade penetrating waterproofer/moisture reducer for protecting all porous masonry such as concrete brick block natural stone artificial stone mortar stucco grout unglazed tile terra cotta and more. One step application. Freeze/thaw and salt resistance. Limits stains and mold. Maintains traction. Permanent chemical bond. Dries flat and clear. Suitable for exterior/interior vertical/horizontal and above/below grade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.