Shop ARDEX
See all product information
Create Account
ECRS Sealer, 1 gal, Can, 600 sq ft
- Mfr # 11962
- Zoro # G723354166
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Container Size
1 gal
VOC Content Weight
239 g/l
Working Time
60 min
Coverage
600 sq ft
For Use On Surface Material
Concrete, masonry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11962
- Zoro #
- G723354166
- UPC #
- 709850943085
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- VOC Content Weight
- 239 g/l
- Working Time
- 60 min
- Coverage
- 600 sq ft
- For Use On Surface Material
- Concrete, masonry
- Resistance Properties
- Mildew-Resistant, Moisture-Resistant, Mold-Resistant
- Full Cure Time
- 60 min
- Item
- Concrete Sealer
- Series
- ECRS
- Container Type
- Can
- VOC Content+1
- 239 g/l
- Product Type
- Concrete Sealer
- For Surface Material
- Concrete
- Base Material
- Concrete; water
Description
Concrete Sealer, Coverage 600 sq ft, Container Size 1 gal, Container Type Can, Working Time 60 min, Full Cure Time 60 min, Base Material Concrete; water, Resistance Properties Mildew-Resistant, Moisture-Resistant, Mold-Resistant, For Use On Surface Material Concrete, masonry, Standards Not Applicable, VOC Content Weight 239 g/l
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AZ, CA, CT, DE, MA, MD, ME, NH, NJ, NY, PA, RI, VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.