Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Clear/Black Barrel, PK5

  • Mfr # 1960239

  • Zoro # G409151263


product price:Ā  $11.55
/pk 5, $2.31/ea

Key Features

Ink Color
Black
Pen Type
Retractable
Point Size
0.7 mm
Tip Style
Conical
Barrel Color
Clear/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1960239
Zoro #
G409151263
UPC #
30246008171
Country of Origin
Japan

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black
Pen Type
Retractable
Item
Pens
Tip Style
Conical
Barrel Color
Clear/Black
Point Type
Medium
Pen Grip
Rubber
Features
uni Super Inkā„¢; Visible Ink Supply; Pocket Clip Indicator; Refillable
Low-Viscosity Ink
No
Refillable (Yes/No)
Yes
Erasable Ink
No
Pocket Clip Indicator
Yes
Pen Sub-Brand & Product Family
Signo 207

Description

Stock your office, home or classroom with 207 Retractable Gel Pens from uni-ball with a stainless steel tip that resists bending and breaking. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.


  • Gel pens feature smooth-flowing pigment-based ink with vibrant color.
  • Pigment-based gel ink produces an outstanding ink lay-down for exceptional readability and detail.
  • Water and fade-resistant gel ink helps you compose long-lasting, high-quality documents you can archive.
  • uni Super Ink entraps the gel ink in the paper, creating a strong bond that resists document fraud.
  • A textured rubber grip ensures ease of writing while helping you maintain good control.
  • Convenient clip ensures that your favorite gel pen is always at hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.