
Signo 207 Needle Point Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Smoke/Black Barrel, 4PK
Mfr # 1738430
Zoro # G315661191
product price: $10.55
/pk 4, $2.64/eaKey Features
Pen Type
Gel Pen
Point Size
0.7 mm
Tip Style
Needle
Barrel Color
Smoke/Black
Marking Tool Color Family
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1738430
Zoro #
G315661191
UPC #
-
Country of Origin
Japan
Dimensions
Point Size
0.7 mm
Tip Size
0.7 mm Medium Needle
Details
Pen Type
Gel Pen
Item
Gel Pens
Tip Style
Needle
Barrel Color
Smoke/Black
Marking Tool Color Family
Black
Pen Grip
Textured Rubber
Marking Tool Product Group
Signo 207™ Needle Point
Description
Stock your office, home or classroom with 207 Needle Retractable Gel Pens from uni-ball featuring a 0.7 mm medium point. These needle point pens are designed with a bend resistant tip for better accuracy. Even-flowing, pigment-based gel ink delivers a smooth writing experience for intense, vibrant lines, ensuring that every mark is brilliantly communicated. Use these retractable gel pens for everyday writing tasks, check signing and all of your important signatures, trusting its quick-drying uni Super Ink. Innovative uni Super Ink technology effectively entraps the gel ink into the paper, producing fraud, fade and water-resistant documents that resist check washing or bleaching. The 0.7 mm medium needle point allows you to create ultra-precise, straight edge lines with ease. A textured grip offers greater comfort and control as you continue writing, while a translucent ink window indicates the level of gel ink remaining, so you don't run out unexpectedly. The sleek design of the 207 with modern metal accents gives the retractable gel pen a stylish touch.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.