Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in CAR REAMER

  • Mfr # CR012

  • Zoro # G8529680


product price: $56.32
/ea

Key Features

Material - Machining
M2 High Speed Steel
Flute Length
5-15/16 in
Shank Dia.
1/2 in
Diameter
1/2 in
Depth of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR012
Zoro #
G8529680
UPC #
5055558541999
Country of Origin
United Kingdom

Dimensions

Flute Length
5-15/16 in
Shank Dia.
1/2 in
Diameter
1/2 in
Depth of Cut
1 in

Details

Material - Machining
M2 High Speed Steel

Description

Car Reamers quickly aligns and enlarges existing holes, plus deburs wwelded and punched holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.