Shop UNICEL FILTER CARTRIDGES

6CH-502 CH Series 50 Sq. Ft. Bottom Replacement Filter Cartridge

  • Mfr # 6CH502
  • Zoro # G604050521

product price: 
$
74.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6CH502
Zoro #
G604050521
UPC #
678285260138
Country of Origin
United States

Description

Unicel Cartridges are the finest replacement elements you can buy for your pool or spa. The Unicel cartridge material meets or exceeds the original cartridges that the filter for your pool or spa came installed with. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.

Features
  • Heavy-duty polyester material
  • More cartridge pleats mean improved filtering capacity
  • Built to the highest possible quality
  • 50 sq. ft. Artesian Spas
  • Outside Diameter - 6 3⁄4 in.
  • Length - 8 in.
  • Top Inside Diameter - 2 in.
  • Semi-Circular Top Handle MPT Bottom
  • Dimension - 7.5 L x 7.5 W x 10.75 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.