Shop UNICEL FILTER CARTRIDGES
Create Account
C-7489 112 Sq. Ft. Open Replacement Filter Cartridge
- Mfr # C7489
- Zoro # G804050611
product price:Â
$
135.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C7489
- Zoro #
- G804050611
- UPC #
- 678285171144
- Country of Origin
- United States
Description
Unicel Cartridges are the finest replacement elements you can buy for your pool or spa. The Unicel cartridge material meets or exceeds the original cartridges that the filter for your pool or spa came installed with. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.
Features- Heavy-duty polyester material
- More cartridge pleats mean improved filtering capacity
- Built to the highest possible quality
- 112 sq. ft. Hayward CX875RE
- Outside Diameter - 7 in.
- Length - 25.5 in.
- Top Inside Diameter - 3 in.
- Bottom Inside Diameter - 3 in.
- Dimension - 7.5 L x 7.5 W x 26.75 H in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.