Shop HURRICANE
See all product information
Create Account
Premium Blue Dynamic Series I RDC-25, I RDC-25S, Dynamic Series II & II RTL/RCF-25, Dynamic Series
- Mfr # HF4326-01M
- Zoro # G222964989
product price:Â
$
24.99
/ea
Key Features
Color
White
Length
13.3125 in
Outside Diameter
5 in
Material
Point bond
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF4326-01M
- Zoro #
- G222964989
- UPC #
- 810151301730
- Country of Origin
- United States
- Item
- Pool Filter Cartridge
- Color
- White
- Material
- Point bond
- Filter Media
- Premium Pointbond
- Banding
- Double-glued
- Endcap Material
- Turquoise Resin
Dimensions
- Length
- 13.3125 in
- Outside Diameter
- 5 in
- Height
- 5 in
- Inside Diameter
- 2.125 in
- Width
- 5 in
Description
Hurricane HF4326-01M Cartridge Filter Replacement for Premium Blue Dynamic Series I RDC-25, I RDC-25S, Dynamic Series II & II RTL/RCF-25, Dynamic Series IV-DFM, DFML, Waterway 25 In-Line, Custom Molded Products (Special Protective Formula Infused Fabric), Unicel C-4326AM, Pleatco PRB25-IN-M, Filbur FC-2375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.