This item is Discontinued.

Unicel Filter Cartridges C-4335 4.94 x 9.25 In. Unicel 4000 Series Cartridge C4335

C-4335 4.94 x 9.25 In. Unicel 4000 Series Cartridge (Discontinued)

  • Mfr # C4335
  • Zoro # G104120540
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C4335
Zoro #
G104120540
UPC #
678285140201
Country of Origin
United States

Description

The finest replacement elements you can buy for your pool or spa. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.

Features
  • Heavy-duty polyester material.
  • More cartridge pleats mean improved filtering capacity.
  • Built to the highest possible quality.
  • 4000 Series Open Replacement Filter Cartridge.
  • With 2 1/8 in. Open Replacement Filter Cartridge
  • Filtration Area - 35 sq. ft.
  • Size - 4.94 x 9.25 in.
  • Dimension - 5.25 x 5.25 x 11 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.