
C-5315 5.75 x 10 In. Unicel 5000 Series Cartridge (Discontinued)
- Mfr # C5315
- Zoro # G004120657
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C5315
Zoro #
G004120657
UPC #
678285150446
Country of Origin
United States
Description
The finest replacement elements you can buy for your pool or spa. The heavy-duty polyester makes the Unicel cartridge capable of lasting longer than cheaper alternatives.
Features- Heavy-duty polyester material.
- More cartridge pleats mean improved filtering capacity.
- Built to the highest possible quality.
- 5000 Series Open Replacement Filter Cartridge.
- With 1 7/8 in. Open Replacement Filter Cartridge
- Filtration Area - 15 sq. ft.
- Size - 5.75 x 10 in.
- Dimension - 7.75 x 7.75 x 10.75 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.