This item is Discontinued.

Unicel, Inc Unicel 5CH45 10 in. 45 Square ft. Freeflow Spas Legend Replacement Filter Cartridge with 1.5 in. MPT 5CH45

Unicel 5CH45 10 in. 45 Square ft. Freeflow Spas Legend Replacement Filter Cartridge with 1.5 in. MPT (Discontinued)

  • Mfr # 5CH45
  • Zoro # G404050615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CH45
Zoro #
G404050615
UPC #
678285250023
Country of Origin
China

Description

The Unicel flow Spas Legend 5CH 45 is a 45 square foot cartridge that can be used to replace flow Spas Legend cartridges.

Features
  • 5CH 45 replacement filter cartridge
  • Freeflow Spas Legend filter replacement
Specifications
  • Filter area: 45 square feet
  • Color: White
  • Diameter: 5 5/16 in.
  • Length: 10 in.
  • Material: Reemay
  • Size: 1.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.