White Ning, White, 4 oz.
Mfr # 5770005
Zoro # G2034048
product price:Â $8.19
/ea
Sold in multiples of 6 for $49.14
Key Features
Color
White Ning
Color Family
Whites
Surface
Fabric, Glass, Wood
Dry Time Recoat
Not Specified
Paint Color Family
Whites
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5770005
Zoro #
G2034048
UPC #
076818004257
Country of Origin
United States
Dimensions
Size
4 fl.oz.
Details
Item
Unicorn Spit Gel Stain & Glaze,White Ning,White,4 oz.
Color
White Ning
Color Family
Whites
Surface
Fabric, Glass, Wood
Dry Time Recoat
Not Specified
Paint Color Family
Whites
Dry Time
Not Specified
Description
Unicorn Spit Gel Stain & Glaze,White Ning,White,4 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.