Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Unicorp Captive Pins, 1.5MM Round Mini Captive P EMPP-1.5MM-8

Captive Pins, 1.5MM Round Mini Captive P (Discontinued)

  • Mfr # EMPP-1.5MM-8
  • Zoro # G8007028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMPP-1.5MM-8
Zoro #
G8007028
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
1.5 mm
Fastener Length
8 mm

Details

Pin Item
Captive Pin
System of Measurement
Metric
Clevis Pin Type
Mini Captive Pin
Pin Head Type
Round
Basic Material
Stainless Steel
Item
Captive Pins,15MM R

Description

Captive Pins,15MM R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.