Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Unicorp Captive Pins, 2MM Round Mini Captive Pin EMPP-2MM-6

Captive Pins, 2MM Round Mini Captive Pin (Discontinued)

  • Mfr # EMPP-2MM-6
  • Zoro # G8013014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMPP-2MM-6
Zoro #
G8013014
UPC #
-
Country of Origin
United States

Dimensions

Pin Dia.
2 mm
Fastener Length
6 mm

Details

Pin Item
Captive Pin
System of Measurement
Metric
Clevis Pin Type
Mini Captive Pin
Pin Head Type
Round
Basic Material
Stainless Steel
Item
Captive Pins,2MM Rou

Description

Captive Pins,2MM Rou

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.