This item is Discontinued.

Unicorp Dowel Pin, Dowel Pin- 5.00mm Dia 24mm Le MDP416-5MM-24-F09

Dowel Pin, Dowel Pin- 5.00mm Dia 24mm Le (Discontinued)

  • Mfr # MDP416-5MM-24-F09
  • Zoro # G8015595
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDP416-5MM-24-F09
Zoro #
G8015595
UPC #
-
Country of Origin
United States

Dimensions

Nominal Diameter
5.00mm
Fastener Length
24mm

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Pressfit
Dowel Pin Style
1 Beveled & 1 Rounded End
Basic Material
Stainless Steel
Material Grade
416
Item
Dowel Pin,Dowel Pin

Description

Dowel Pin,Dowel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.