This item is Discontinued.

Unicorp Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/2 in Overall Lg S809-M04-F16-I

Female UnThrd Spacer, , #10 Screw Size, Aluminum, 1/2 in Overall Lg (Discontinued)

  • Mfr # S809-M04-F16-I
  • Zoro # G8010582
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S809-M04-F16-I
Zoro #
G8010582
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Overall Length
1/2 in
Outside Diameter
5/16"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Aluminum

Description

Female UnThrd Spacer,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.