This item is Discontinued.

Unicorp Female UnThrd Spacer, , 1/4 in Screw Size, Brass, 1-1/2 in Overall Lg S1423-M01-F21-K

Female UnThrd Spacer, , 1/4 in Screw Size, Brass, 1-1/2 in Overall Lg (Discontinued)

  • Mfr # S1423-M01-F21-K
  • Zoro # G8004447
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1423-M01-F21-K
Zoro #
G8004447
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Overall Length
1-1/2 in
Outside Diameter
1/2"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Brass

Description

Female UnThrd Spacer,

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.