Shop UNICORP
See all product information
Create Account
Female UnThrd Spacer, , #6 Screw Size, Aluminum, 1-1/2 in Overall Lg
- Mfr # S1143-M04-F16-G
- Zoro # G8039124
product price:Â
$
13.89
/ea
Sold in multiples of 10 for
$138.90
Key Features
System of Measurement
Inch
For Screw Size
#6
Overall Length
1-1/2 in
Material
Aluminum
Outside Diameter
3/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1143-M04-F16-G
- Zoro #
- G8039124
- UPC #
- -
- Country of Origin
- United States
- Item
- Female UnThrd Spacer,
- System of Measurement
- Inch
- Material
- Aluminum
Dimensions
- For Screw Size
- #6
- Overall Length
- 1-1/2 in
- Outside Diameter
- 3/8"
Description
Female UnThrd Spacer,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.