This item is Discontinued.

Unicorp Female UnThrd Spacer, , #8 Screw Size, Brass, 1-1/2 in Overall Lg S593-M01-F21-H

Female UnThrd Spacer, , #8 Screw Size, Brass, 1-1/2 in Overall Lg (Discontinued)

  • Mfr # S593-M01-F21-H
  • Zoro # G7997894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S593-M01-F21-H
Zoro #
G7997894
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#8
Overall Length
1-1/2 in
Outside Diameter
1/4"

Details

Item
Female UnThrd Spacer,
System of Measurement
Inch
Material
Brass

Description

Female UnThrd Spacer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.