This item is Discontinued.

Unicorp Female UnThrd Spacer, , M3 Screw Size, Nylon, 3 mm Overall Lg MS1005-M17-F16-D

Female UnThrd Spacer, , M3 Screw Size, Nylon, 3 mm Overall Lg (Discontinued)

  • Mfr # MS1005-M17-F16-D
  • Zoro # G8001613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS1005-M17-F16-D
Zoro #
G8001613
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M3
Overall Length
3 mm
Outside Diameter
6mm

Details

Item
Female UnThrd Spacer,
System of Measurement
Metric
Material
Nylon

Description

Female UnThrd Spacer,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.