This item is Discontinued.

Unicorp Hex Standoff, #10-32 Thrd Sz, Stainless Steel Passivated, 3/8" Hex W MM1701-M09-F09-1032

Hex Standoff, #10-32 Thrd Sz, Stainless Steel Passivated, 3/8" Hex W (Discontinued)

  • Mfr # MM1701-M09-F09-1032
  • Zoro # G8028877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM1701-M09-F09-1032
Zoro #
G8028877
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Length
1/8 in
Outside Diameter
3/8 in
Hex Width
3/8"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Passivated
System of Measurement
Inch
Standoff Shape
Hex

Description

MaleMale Thrd Stando

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.