
Hex Standoff, #2-56 Thrd Sz, 1/2 in L, Brass Zinc Plated, 3/16" Hex W
Mfr # P309-M03-F21-256
Zoro # G8035152
product price:Â $5.85
/ea
Sold in multiples of 10 for $58.50
Key Features
Standoff Gender
Female
Thread Size
#2-56
Overall Length
1/2 in
Standoff Material
Brass
Standoff Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P309-M03-F21-256
Zoro #
G8035152
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Overall Length
1/2 in
Body Length
1/2 in
Outside Diameter
3/16 in
Hex Width
3/16"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
Female Thrd Standoff,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.