
Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, Steel Zinc Plated, 1/4" Hex W (Discontinued)
- Mfr # P593-M12-F21-832
- Zoro # G8026944
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P593-M12-F21-832
Zoro #
G8026944
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Overall Length
1-1/2 in
Body Length
1-1/2 in
Outside Diameter
1/4 in
Hex Width
1/4"
Details
Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Standoff Shape
Hex
Description
Female Thrd Standoff,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.