This item is Discontinued.

Unicorp Hex Standoff, #8-32 Thrd Sz, Stainless Steel 1/4" Hex W 1451-M09-F16-832

Hex Standoff, #8-32 Thrd Sz, Stainless Steel 1/4" Hex W (Discontinued)

  • Mfr # 1451-M09-F16-832
  • Zoro # G8007466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1451-M09-F16-832
Zoro #
G8007466
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length
1 in
Outside Diameter
1/4 in
Hex Width
1/4"

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
System of Measurement
Inch
Standoff Shape
Hex

Description

MaleFemale Thrd Stan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.