This item is Discontinued.

Unicorp Hex Standoff, M3 Thrd Sz, 11.0 mm L, Brass Zinc Plated, 4.5 mm Hex W MP421-M03-F21-M3

Hex Standoff, M3 Thrd Sz, 11.0 mm L, Brass Zinc Plated, 4.5 mm Hex W (Discontinued)

  • Mfr # MP421-M03-F21-M3
  • Zoro # G7995977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MP421-M03-F21-M3
Zoro #
G7995977
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Overall Length
11.0 mm
Body Length
11.0 mm
Outside Diameter
4.5 mm
Hex Width
4.5 mm

Details

Item
Hex Standoff
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Zinc Plated
System of Measurement
Metric
Standoff Shape
Hex

Description

Female Thrd Standoff,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.