Hex Standoff, M3 Thrd Sz, Stainless Steel Passivated, 6.0 mm Hex W

  • Mfr # MMX1535-M09-F09-M3

  • Zoro # G8036516


product price:  $5.99
/ea
Sold in multiples of 10 for $59.90

Key Features

Standoff Gender
Male
Thread Size
M3
Standoff Material
Stainless Steel
Standoff Finish
Passivated
Body Length
20.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMX1535-M09-F09-M3
Zoro #
G8036516
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Body Length
20.0 mm
Outside Diameter
6 mm
Hex Width
6.0 mm

Details

Item
Hex Standoff
Standoff Gender
Male
Standoff Material
Stainless Steel
Standoff Finish
Passivated
System of Measurement
Metric
Standoff Shape
Hex

Description

MaleMale Thrd Stando

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.