Hex Male-Female Standoff, PK25
- Mfr # 4540-440-AL
- Zoro # G022962291
product price:Â
$
19.99
/pk of 25, $0.80/ea
Sold in multiples of 17Â pks for
$339.83
Key Features
Thread Gender Side B
Female
Material
Aluminum
Thread Size Side A
#4-40
Thread Gender Side A
Male
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4540-440-AL
- Zoro #
- G022962291
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Material
- Aluminum
- Item
- Hex Male-Female Standoff
- Thread Gender Side A
- Male
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Fit Side B
- 2B
- Finish
- Plain
- Shape
- Hex
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Side A
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 7/8 in
- Thread Size Size B
- #4-40
- Wire Rope Length
- 1 1/16 in
- Overall Length
- 1 1/16 in
- Length
- 1 1/16 in
Description
Hex Male-Female Standoff, Overall Length 1 1/16 in, Body Length 7/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Plain, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.