Hex Standoff, M3 Thrd Sz, Steel Zinc Plated, 6.4 mm Hex W

  • Mfr # EBSO-3.5M3-22ZI

  • Zoro # G8038923


product price: $5.59
/ea
Sold in multiples of 10 for $55.90

Key Features

Thread Size
M3
Standoff Material
Steel
Standoff Finish
Zinc Plated
Body Length
22.0 mm
Outside Diameter
6.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBSO-3.5M3-22ZI
Zoro #
G8038923
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M3
Body Length
22.0 mm
Outside Diameter
6.4 mm
Hex Width
6.4 mm

Details

Item
Hex Standoff
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Standoff Shape
Hex

Description

Hex Threaded Standoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products