
Hex Standoff, M5 Thrd Sz, Steel Zinc Plated, 7.9 mm Hex W
Mfr # EBSO-M5-12ZI
Zoro # G8044557
product price: $5.55
/eaSold in multiples of 10 for $55.50
Key Features
Thread Size
M5
Standoff Material
Steel
Standoff Finish
Zinc Plated
Body Length
12.0 mm
Outside Diameter
7.9 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBSO-M5-12ZI
Zoro #
G8044557
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
M5
Body Length
12.0 mm
Outside Diameter
7.9 mm
Hex Width
7.9 mm
Details
Item
Hex Standoff
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Metric
Standoff Shape
Hex
Description
Hex Threaded Standoff
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.